Zoro Homepage

Truck Tool Box

  • Mfr # 1706960

  • Zoro # G916496154


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Overall Depth
18 in
Body Material
Aluminum
Overall Height
18 in
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706960
Zoro #
G916496154
UPC #
724920185400
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
24 in
Body Thickness
0.125 in

Details

Finish
Powder-Coated
Body Material
Aluminum
Lid Type
Adjustable
Storage Capacity
5 cu ft
Item
Underbody Truck Box
Color
Black
Lid Style
Single Drop-Down Door
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Lid Material
Aluminum
Texture
Smooth
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 24 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 5 cu ft, Body Material Aluminum, Lid Type Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.