Zoro Homepage

Truck Tool Box

  • Mfr # 1706975

  • Zoro # G016496085


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18 in
Body Material
Aluminum
Overall Height
18 in
Finish
Powder-Coated
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1706975
Zoro #
G016496085
UPC #
724920185356
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
Body Thickness
0.125 in

Details

Item
Underbody Truck Box
Body Material
Aluminum
Finish
Powder-Coated
Lid Type
Adjustable
Color
Black
Storage Capacity
12 cu ft
Lid Style
Single Drop-Down Door
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Material
Aluminum
Texture
Smooth
Truck Box Type
Underbody Truck Box

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 12 cu ft, Body Material Aluminum, Lid Type Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.