Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1721383

  • Zoro # G416496067


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Width
35 7/32 in
Finish
Powder-Coated
Storage Capacity
5 cu ft
Color
Gloss Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721383
Zoro #
G416496067
UPC #
724920251488
Country of Origin
United States

Dimensions

Overall Width
35 7/32 in
Overall Depth
15 1/4 in
Overall Height
14 27/32 in
Body Thickness
0.056 in

Details

Body Material
Aluminum
Finish
Powder-Coated
Storage Capacity
5 cu ft
Item
Trailer Tongue Box
Color
Gloss Black
Lock Type
Keyed
Texture
Diamond Plate
Truck Box Type
Trailer Tongue Box
Latch Type
Paddle Handle
Lid Type
Single Flip-Up Door

Description

Trailer Tongue Box, Gloss Black, Single Flip-Up Door, Overall Width 35 7/32 in, Overall Depth 15 1/4 in, Overall Height 14 27/32 in, Storage Capacity 5 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.