Zoro Homepage

Truck Tool Box

  • Mfr # 1721388

  • Zoro # G216496045


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Body Material
Aluminum
Storage Capacity
20 cu ft
Overall Height
18 11/32 in
Overall Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721388
Zoro #
G216496045
UPC #
724920251495
Country of Origin
United States

Dimensions

Overall Height
18 11/32 in
Overall Depth
17 in
Overall Width
49 7/32 in
Body Thickness
0.056 in

Details

Finish
Powder-Coated
Body Material
Aluminum
Item
Trailer Tongue Box
Storage Capacity
20 cu ft
Color
Gloss Black
Texture
Diamond Plate
Truck Box Type
Trailer Tongue Box
Latch Type
Paddle Handle
Lock Type
Keyed
Lid Type
Single Flip-Up Door

Description

Trailer Tongue Box, Gloss Black, Single Flip-Up Door, Overall Width 49 7/32 in, Overall Depth 17 in, Overall Height 18 11/32 in, Storage Capacity 20 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.