Zoro Homepage

Truck Tool Box

  • Mfr # 1721588

  • Zoro # G016496023


product price: $2,303.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
21 in
Body Material
Aluminum
Color
Gloss Black
Overall Width
90 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721588
Zoro #
G016496023
UPC #
724920237772
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
90 in
Overall Depth
18 in
Body Thickness
0.1 in

Details

Body Material
Aluminum
Color
Gloss Black
Includes
Mounting Hardware
Storage Capacity
20 cu ft
Finish
Powder-Coated
Item
Side-Mount Truck Box
Features
Lockable Tray and Integrated Tool Holders
Lock Type
Keyed
Lid Material
Aluminum
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Truck Box Type
Side-Mount Truck Box
Latch Type
T-Handle Compression
Lid Type
Single Drop-Down Door, Single Flip-Up Door

Description

Side-Mount Truck Box, Gloss Black, Single Drop-Down Door, Single Flip-Up Door, Overall Width 90 in, Overall Depth 18 in, Overall Height 21 in, Storage Capacity 20 cu ft, Includes Mounting Hardware, Body Material Aluminum, Features Lockable Tray and Integrated Tool Holders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.