Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1721693

  • Zoro # G916495560


product price: $2,694.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Overall Depth
18 in
Features
Replaceable Gasket Sealing System
Color
Gloss Black
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1721693
Zoro #
G916495560
UPC #
724920237628
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
21 in
Overall Width
96 in
Body Thickness
0.1 in

Details

Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Color
Gloss Black
Finish
Powder-Coated
Storage Capacity
21 cu ft
Item
Side-Mount Truck Box
Lid Material
Aluminum
Truck Box Type
Side-Mount Truck Box
Latch Type
T-Handle Compression
Lock Type
Keyed
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Lid Type
Single Flip-Up Door

Description

Side-Mount Truck Box, Gloss Black, Single Flip-Up Door, Overall Width 96 in, Overall Depth 18 in, Overall Height 21 in, Storage Capacity 21 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.