Zoro Homepage

Truck Tool Box

  • Mfr # 1722556

  • Zoro # G316496112


product price: $937.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Depth
13 in
Finish
Powder-Coated
Includes
J-Hooks, Mounting Hardware, Protective Side-Rail Pads
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722556
Zoro #
G316496112
UPC #
724920191579
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
16 in
Overall Width
88 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Color
Matte Black
Finish
Powder-Coated
Includes
J-Hooks, Mounting Hardware, Protective Side-Rail Pads
Body Material
Aluminum
Features
Built-In Rain Gutter
Item
Topside Truck Box
Storage Capacity
11 cu ft
Lid Material
Aluminum
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant
Texture
Diamond Plate
Lock Type
Keyed
Mount Type
J-Hook
Truck Box Type
Topside Truck Box
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, Matte Black, Double Drop-Down Doors, Overall Width 88 in, Overall Depth 13 in, Overall Height 16 in, Storage Capacity 11 cu ft, Includes J-Hooks, Mounting Hardware, Protective Side-Rail Pads, Body Material Aluminum, Features Built-In Rain Gutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.