Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1722561

  • Zoro # G316496044


product price: $1,032.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Overall Depth
13 in
Overall Height
16 in
Features
Built-In Rain Gutter
Storage Capacity
12 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722561
Zoro #
G316496044
UPC #
724920191586
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
16 in
Overall Width
96 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Color
Matte Black
Item
Topside Truck Box
Features
Built-In Rain Gutter
Storage Capacity
12 cu ft
Body Material
Aluminum
Finish
Powder-Coated
Includes
J-Hooks, Mounting Hardware, Protective Side-Rail Pads
Latch Type
T-Handle Compression
Lock Type
Keyed
Lid Material
Aluminum
Truck Box Type
Topside Truck Box
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Mount Type
J-Hook
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, Matte Black, Double Drop-Down Doors, Overall Width 96 in, Overall Depth 13 in, Overall Height 16 in, Storage Capacity 12 cu ft, Includes J-Hooks, Mounting Hardware, Protective Side-Rail Pads, Body Material Aluminum, Features Built-In Rain Gutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.