Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1722564

  • Zoro # G716496118


product price: $1,098.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Storage Capacity
15 cu ft
Color
Black
Includes
J-Hooks, Mounting Hardware, Protective Side-Rail Pads
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722564
Zoro #
G716496118
UPC #
724920191630
Country of Origin
United States

Dimensions

Overall Depth
16 in
Overall Width
88 in
Overall Height
18 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Storage Capacity
15 cu ft
Item
Topside Truck Box
Color
Black
Includes
J-Hooks, Mounting Hardware, Protective Side-Rail Pads
Body Material
Aluminum
Features
Built-In Rain Gutter
Finish
Powder-Coated
Latch Type
T-Handle Compression
Mount Type
J-Hook
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Truck Box Type
Topside Truck Box
Texture
Diamond Plate
Lid Type
Single Drop-Down Door

Description

Topside Truck Box, Black, Single Drop-Down Door, Overall Width 88 in, Overall Depth 16 in, Overall Height 18 in, Storage Capacity 15 cu ft, Includes J-Hooks, Mounting Hardware, Protective Side-Rail Pads, Body Material Aluminum, Features Built-In Rain Gutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.