Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1722583

  • Zoro # G416496098


product price: $1,764.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
20 cu ft
Overall Height
21 in
Features
Replaceable Gasket Sealing System
Overall Width
88 in
Includes
J-Hooks, Protective Side-Rail Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722583
Zoro #
G416496098
UPC #
724920237796
Country of Origin
United States

Dimensions

Overall Height
21 in
Overall Width
88 in
Overall Depth
18 in
Body Thickness
0.1 in

Details

Storage Capacity
20 cu ft
Features
Replaceable Gasket Sealing System
Includes
J-Hooks, Protective Side-Rail Pads
Item
Side-Mount Truck Box
Color
Matte Black
Finish
Powder-Coated
Body Material
Aluminum
Truck Box Type
Side-Mount Truck Box
Lock Type
Keyed
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Latch Type
T-Handle Compression
Lid Type
Single Drop-Down Door, Single Flip-Up Door

Description

Side-Mount Truck Box, Matte Black, Single Drop-Down Door, Single Flip-Up Door, Overall Width 88 in, Overall Depth 18 in, Overall Height 21 in, Storage Capacity 20 cu ft, Includes J-Hooks, Protective Side-Rail Pads, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.