Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1722693

  • Zoro # G016495606


product price: $2,425.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
21 cu ft
Features
Built-In Rain Gutter
Overall Depth
18 in
Overall Width
96 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1722693
Zoro #
G016495606
UPC #
724920237666
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
96 in
Overall Height
21 in
Body Thickness
0.1 in

Details

Storage Capacity
21 cu ft
Features
Built-In Rain Gutter
Body Material
Aluminum
Color
Matte Black
Finish
Powder-Coated
Item
Side-Mount Truck Box
Truck Box Type
Side-Mount Truck Box
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle Compression
Texture
Diamond Plate
Lid Material
Aluminum
Lock Type
Keyed
Lid Type
Single Flip-Up Door

Description

Side-Mount Truck Box, Matte Black, Single Flip-Up Door, Overall Width 96 in, Overall Depth 18 in, Overall Height 21 in, Storage Capacity 21 cu ft, Body Material Aluminum, Features Built-In Rain Gutter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.