Zoro Homepage

Truck Tool Box

  • Mfr # 1725125

  • Zoro # G516496028


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Features
Replaceable Gasket Sealing System
Body Material
Aluminum
Storage Capacity
15 cu ft
Finish
Powder-Coated
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725125
Zoro #
G516496028
UPC #
724920187688
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
60 in
Overall Height
18 in
Body Thickness
0.1 in

Details

Features
Replaceable Gasket Sealing System
Body Material
Aluminum
Item
Underbody Truck Box
Storage Capacity
15 cu ft
Finish
Powder-Coated
Color
Black
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Lid Material
Aluminum
Latch Type
T-Handle Compression
Truck Box Type
Underbody Truck Box
Texture
Smooth
Lid Type
Single Drop-Down Door

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 60 in, Overall Depth 24 in, Overall Height 18 in, Storage Capacity 15 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.