Zoro Homepage

Truck Tool Box

  • Mfr # 1725147

  • Zoro # G416496081


product price: $1,387.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Height
24 in
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1725147
Zoro #
G416496081
UPC #
724920187640
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
24 in
Overall Depth
24 in
Body Thickness
0.1 in

Details

Item
Underbody Truck Box
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
Finish
Powder-Coated
Storage Capacity
24 cu ft
Color
Black
Latch Type
T-Handle Compression
Truck Box Type
Underbody Truck Box
Lid Material
Aluminum
Lock Type
Keyed
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Lid Type
Single Drop-Down Door

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 72 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 24 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.