Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1732420

  • Zoro # G116496091


product price: $1,068.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
14 cu ft
Overall Depth
18 in
Color
White
Overall Width
72 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732420
Zoro #
G116496091
UPC #
724920231213
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
72 in
Overall Height
18 in
Body Thickness
14 ga
Lid Thickness
12 ga

Details

Storage Capacity
14 cu ft
Color
White
Body Material
Steel
Finish
Powder-Coated
Features
Replaceable Gasket Sealing System
Item
Underbody Truck Box
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Lid Material
Steel
Mount Type
J-Hook
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Texture
Smooth
Latch Type
T-Handle Compression
Lid Type
Double Drop-Down Doors

Description

Underbody Truck Box, White, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 14 cu ft, Body Material Steel, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.