Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1733005

  • Zoro # G916495591


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Overall Height
13 in
Body Material
Aluminum
Finish
Powder-Coated
Overall Depth
16 in
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733005
Zoro #
G916495591
UPC #
724920235419
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Depth
16 in
Overall Width
36 in
Body Thickness
0.056 in

Details

Body Material
Aluminum
Finish
Powder-Coated
Includes
Mounting Hardware
Item
Topside Truck Box
Storage Capacity
5 cu ft
Color
Matte Black
Mount Type
J-Hook
Lid Material
Aluminum
Truck Box Type
Topside Truck Box
Lock Type
Keyed
Texture
Diamond Plate
Resistance Properties
Corrosion-Resistant
Latch Type
Push Button
Lid Type
Single Flip-Up Door

Description

Topside Truck Box, Matte Black, Single Flip-Up Door, Overall Width 36 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 5 cu ft, Includes Mounting Hardware, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.