Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1733025

  • Zoro # G116495568


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Color
Matte Black
Overall Width
56 in
Finish
Powder-Coated
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733025
Zoro #
G116495568
UPC #
724920235716
Country of Origin
United States

Dimensions

Overall Depth
16 in
Overall Width
56 in
Overall Height
13 in
Body Thickness
0.056 in

Details

Color
Matte Black
Finish
Powder-Coated
Item
Topside Truck Box
Body Material
Aluminum
Includes
Mounting Hardware
Storage Capacity
6.7 cu ft
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Mount Type
J-Hook
Latch Type
Push Button
Texture
Diamond Plate
Truck Box Type
Topside Truck Box
Lock Type
Keyed
Lid Type
Single Flip-Up Door

Description

Topside Truck Box, Matte Black, Single Flip-Up Door, Overall Width 56 in, Overall Depth 16 in, Overall Height 13 in, Storage Capacity 6.7 cu ft, Includes Mounting Hardware, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.