Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1739435

  • Zoro # G316496099


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
20 in
Storage Capacity
15 cu ft
Overall Width
71 in
Color
Matte Black
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739435
Zoro #
G316496099
UPC #
724920259804
Country of Origin
United States

Dimensions

Overall Depth
20 in
Overall Width
71 in
Overall Height
18 in
Body Thickness
0.08 in

Details

Storage Capacity
15 cu ft
Item
Crossover Truck Box
Color
Matte Black
Finish
Powder-Coated
Body Material
Aluminum
Includes
J-Hooks, Protective Side-Rail Pads
Features
Replaceable Gasket Sealing System
Truck Box Type
Crossover Truck Box
Lid Material
Aluminum
Mount Type
J-Hook
Latch Type
Push Button
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Lock Type
Keyed
Texture
Diamond Plate
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Matte Black, Single Lid, Overall Width 71 in, Overall Depth 20 in, Overall Height 18 in, Storage Capacity 15 cu ft, Includes J-Hooks, Protective Side-Rail Pads, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.