Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1739445

  • Zoro # G216496106


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Features
Replaceable Gasket Sealing System
Overall Depth
27 in
Includes
J-Hooks, Protective Side-Rail Pads
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739445
Zoro #
G216496106
UPC #
724920259828
Country of Origin
United States

Dimensions

Overall Depth
27 in
Overall Height
18 in
Overall Width
71 in
Body Thickness
0.08 in

Details

Color
Matte Black
Features
Replaceable Gasket Sealing System
Item
Crossover Truck Box
Includes
J-Hooks, Protective Side-Rail Pads
Storage Capacity
20 cu ft
Finish
Powder-Coated
Body Material
Aluminum
Latch Type
Push Button
Truck Box Type
Crossover Truck Box
Lid Material
Aluminum
Texture
Diamond Plate
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Mount Type
J-Hook
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Matte Black, Single Lid, Overall Width 71 in, Overall Depth 27 in, Overall Height 18 in, Storage Capacity 20 cu ft, Includes J-Hooks, Protective Side-Rail Pads, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.