Zoro Homepage

Truck Tool Box

  • Mfr # 1739450

  • Zoro # G816496087


product price: $1,791.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Depth
23 in
Storage Capacity
26 cu ft
Color
Matte Black
Overall Width
71 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1739450
Zoro #
G816496087
UPC #
724920259835
Country of Origin
United States

Dimensions

Overall Depth
23 in
Overall Width
71 in
Overall Height
27 in
Body Thickness
0.08 in

Details

Item
Crossover Truck Box
Storage Capacity
26 cu ft
Color
Matte Black
Finish
Powder-Coated
Body Material
Aluminum
Texture
Diamond Plate
Lock Type
Keyed
Lid Material
Aluminum
Latch Type
Push Button
Truck Box Type
Crossover Truck Box
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Matte Black, Single Lid, Overall Width 71 in, Overall Depth 23 in, Overall Height 27 in, Storage Capacity 26 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.