Zoro Homepage

Truck Tool Box

  • Mfr # 1749440

  • Zoro # G716496026


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
19 cu ft
Finish
Powder-Coated
Color
White
Overall Width
71 in
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749440
Zoro #
G716496026
UPC #
724920259866
Country of Origin
United States

Dimensions

Overall Width
71 in
Overall Height
20 in
Overall Depth
23 in
Body Thickness
0.08 in

Details

Storage Capacity
19 cu ft
Finish
Powder-Coated
Color
White
Item
Crossover Truck Box
Body Material
Aluminum
Truck Box Type
Crossover Truck Box
Lid Material
Aluminum
Texture
Diamond Plate
Latch Type
Push Button
Lock Type
Keyed
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, White, Single Lid, Overall Width 71 in, Overall Depth 23 in, Overall Height 20 in, Storage Capacity 19 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.