Zoro Homepage

Truck Tool Box

  • Mfr # 1749455

  • Zoro # G616496102


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Height
20 in
Color
White
Storage Capacity
10 cu ft
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749455
Zoro #
G616496102
UPC #
724920259897
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Depth
13 in
Overall Width
63 in
Body Thickness
0.08 in

Details

Body Material
Aluminum
Item
Crossover Truck Box
Color
White
Storage Capacity
10 cu ft
Finish
Powder-Coated
Lid Material
Aluminum
Truck Box Type
Crossover Truck Box
Lock Type
Keyed
Latch Type
Push Button
Texture
Diamond Plate
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, White, Single Lid, Overall Width 63 in, Overall Depth 13 in, Overall Height 20 in, Storage Capacity 10 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.