Zoro Homepage

Truck Tool Box

  • Mfr # 1751663

  • Zoro # G016495569


product price: $1,082.99
/ea
Free Shipping & Returns

Key Features

Features
Replaceable Gasket Sealing System
Overall Height
18 in
Body Material
Aluminum
Lid Style
Double Drop-Down Doors
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1751663
Zoro #
G016495569
UPC #
724920173629
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
72 in
Overall Depth
16 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Features
Replaceable Gasket Sealing System
Item
Topside Truck Box
Body Material
Aluminum
Lid Style
Double Drop-Down Doors
Color
Silver
Storage Capacity
12 cu ft
Includes
J-Hooks, Protective Side-Rail Pads
Latch Type
T-Handle Compression
Lock Type
Keyed
Truck Box Type
Topside Truck Box
Resistance Properties
Corrosion-Resistant
Texture
Smooth
Lid Material
Aluminum
Mount Type
J-Hook
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, Silver, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 16 in, Overall Height 18 in, Storage Capacity 12 cu ft, Includes J-Hooks, Protective Side-Rail Pads, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.