Zoro Homepage

Truck Tool Box

  • Mfr # 1752151

  • Zoro # G216496090


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Overall Height
16 in
Overall Width
72 in
Body Material
Aluminum
Storage Capacity
9 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752151
Zoro #
G216496090
UPC #
724920185080
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
72 in
Overall Depth
13 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Finish
Powder-Coated
Body Material
Aluminum
Storage Capacity
9 cu ft
Color
Black
Item
Topside Truck Box
Latch Type
T-Handle Compression
Lid Material
Aluminum
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Texture
Smooth
Truck Box Type
Topside Truck Box
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, Black, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 13 in, Overall Height 16 in, Storage Capacity 9 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.