Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1752168

  • Zoro # G816496117


product price: $1,387.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
16 in
Storage Capacity
16 cu ft
Overall Height
18 in
Overall Width
96 in
Finish
Powder-Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1752168
Zoro #
G816496117
UPC #
724920184694
Country of Origin
United States

Dimensions

Overall Depth
16 in
Overall Height
18 in
Overall Width
96 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Storage Capacity
16 cu ft
Finish
Powder-Coated
Item
Topside Truck Box
Color
Black
Body Material
Aluminum
Latch Type
T-Handle Compression
Truck Box Type
Topside Truck Box
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Lock Type
Keyed
Texture
Smooth
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, Black, Double Drop-Down Doors, Overall Width 96 in, Overall Depth 16 in, Overall Height 18 in, Storage Capacity 16 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.