Zoro Homepage

Truck Tool Box

  • Mfr # 1753151

  • Zoro # G116496145


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
13 in
Color
White
Features
Replaceable Gasket Sealing System
Storage Capacity
9 cu ft
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753151
Zoro #
G116496145
UPC #
724920185158
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Width
72 in
Overall Height
16 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
White
Features
Replaceable Gasket Sealing System
Storage Capacity
9 cu ft
Item
Topside Truck Box
Body Material
Aluminum
Finish
Powder-Coated
Truck Box Type
Topside Truck Box
Latch Type
T-Handle Compression
Lid Material
Aluminum
Lock Type
Keyed
Texture
Smooth
Mount Type
J-Hook
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, White, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 13 in, Overall Height 16 in, Storage Capacity 9 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.