Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1753168

  • Zoro # G016495590


product price: $1,387.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
16 cu ft
Finish
Powder-Coated
Overall Height
18 in
Body Material
Aluminum
Features
Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753168
Zoro #
G016495590
UPC #
724920185141
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
96 in
Overall Depth
16 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Storage Capacity
16 cu ft
Finish
Powder-Coated
Body Material
Aluminum
Item
Topside Truck Box
Features
Replaceable Gasket Sealing System
Color
White
Truck Box Type
Topside Truck Box
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Mount Type
J-Hook
Lock Type
Keyed
Latch Type
T-Handle Compression
Texture
Smooth
Lid Type
Double Drop-Down Doors

Description

Topside Truck Box, White, Double Drop-Down Doors, Overall Width 96 in, Overall Depth 16 in, Overall Height 18 in, Storage Capacity 16 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.