Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Tool Box

  • Mfr # 1763142

  • Zoro # G416496104


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24 in
Storage Capacity
16 cu ft
Body Material
Aluminum
Color
Silver
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1763142
Zoro #
G416496104
UPC #
724920228190
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
24 in
Body Thickness
0.125 in

Details

Item
Underbody Truck Box
Storage Capacity
16 cu ft
Body Material
Aluminum
Color
Silver
Features
Replaceable Gasket Sealing System
Mount Type
J-Hook
Lock Type
Keyed
Lid Material
Aluminum
Resistance Properties
Corrosion-Resistant
Latch Type
Cam-Action Latch
Truck Box Type
Underbody Truck Box
Texture
Smooth
Lid Type
Double Barn Doors

Description

Underbody Truck Box, Silver, Double Barn Doors, Overall Width 48 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 16 cu ft, Body Material Aluminum, Features Replaceable Gasket Sealing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.