Zoro Homepage

Tubular Shaft Assembly, Replacement Type

  • Mfr # B9553SF

  • Zoro # G2832970


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Buyers
Features
Easily Cut to Length
Type
Replacement
Includes
(2) Journal Assemblies, Splined Slip Yoke, Splined Stub Shaft, Tube Weldment with Yoke
For Use With
Eccentric Locking Collar Style Pillow Block Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9553SF
Zoro #
G2832970
UPC #
724920071048
Country of Origin
United States

Dimensions

Overall Length
60 in

Details

Item
Spline Shaft
Fits Brand
Buyers
Features
Easily Cut to Length
Type
Replacement
Includes
(2) Journal Assemblies, Splined Slip Yoke, Splined Stub Shaft, Tube Weldment with Yoke
For Use With
Eccentric Locking Collar Style Pillow Block Bearings
For Use With Mfr. Model Number
B1310
System of Measurement
Inch
Compatible Series
B1310
Compatible Manufacturer Model Number
B1310

Description

Spline Shaft, Overall Length 60 in, System of Measurement Inch, Compatible Manufacturer Model Number B1310, Compatible Series B1310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.