Zoro Homepage

Ultra Bright Narrow Profile Amber LED Strobe Light

  • Mfr # 8892800

  • Zoro # G6075111


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V DC
Mounting
Surface
Includes
Mounting Brackets and Hardware
Rating
IPX8; 1.14A
Application
Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8892800
Zoro #
G6075111
UPC #
724920159685
Country of Origin
Taiwan, Province of China

Details

Item
LED Narrow Strobe Light,Amber
Voltage
12 to 24V DC
Mounting
Surface
Includes
Mounting Brackets and Hardware
Rating
IPX8; 1.14A
Application
Trucks; Utility Trucks; Pickup Trucks; Construction Vehicles
Lighting Technology
Led
Light Color
Amber

Description

LED Narrow Strobe Light,Amber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.