Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underbody

  • Mfr # 1702230

  • Zoro # G811320745


product price: $594.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702230
Zoro #
G811320745
UPC #
724920193337
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
30 in
Overall Depth
24 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal
Item
Underbody
Storage Capacity
10.8 cu ft
Lock Type
Keyed
Texture
Diamond Plate
Truck Box Type
Underbody Truck Box
Mount Type
Bracket
Lid Material
Aluminum
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant

Description

Underbody, Silver, Double Barn Doors, Overall Width 30 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 10.8 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.