Shop BUYERS PRODUCTS
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Underbody
- Mfr # 1702250
- Zoro # G6019367
product price:Â
$
1,050.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
24 in
Overall Height
24 in
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1702250
- Zoro #
- G6019367
- UPC #
- 724920085991
- Country of Origin
- United States
- Item
- Underbody
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Keyed
- Lid Type
- Adjustable
- Finish
- Polished
- Features
- Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal
- Number of Locking Points
- 3
- Latch Type
- D-Handle
- Storage Capacity
- 21.2 cu ft
- Lid Material
- Aluminum
- Mount Type
- Bracket
- Resistance Properties
- Corrosion-Resistant
- Lid Style
- Double Barn Doors
- Texture
- Diamond Plate
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 24 in
- Overall Width
- 60 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 0.1 in
- Fits Chest Size
- Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal
Description
Underbody, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 21.2 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.