Underbody
Mfr # 1702703
Zoro # G811320578
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Body Material
Steel
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1702703
Zoro #
G811320578
UPC #
724920071857
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
30 in
Overall Height
18 in
Lid Thickness
14 ga
Body Thickness
14 ga
Details
Color
Black
Body Material
Steel
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Item
Underbody
Storage Capacity
6 cu ft
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Texture
Smooth
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant
Mount Type
Bracket
Lid Material
Steel
Description
Underbody, Black, Single Drop-Down Door, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.