Zoro Homepage

Underbody

  • Mfr # 1702965

  • Zoro # G811320523


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Color
Gloss Black/Silver
Body Material
Steel
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1702965
Zoro #
G811320523
UPC #
724920226783
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
18 in
Overall Height
18 in
Body Thickness
14 ga
Lid Thickness
14 ga

Details

Color
Gloss Black/Silver
Body Material
Steel
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Storage Capacity
3.8 cu ft
Item
Underbody
Lock Type
Keyed
Latch Type
T-Handle Compression
Mount Type
Bracket
Lid Material
Steel
Truck Box Type
Underbody Truck Box
Resistance Properties
Corrosion-Resistant
Texture
Smooth

Description

Underbody, Gloss Black/Silver, Single Drop-Down Door, Overall Width 18 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 3.8 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.