Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underbody

  • Mfr # 1703205

  • Zoro # G111320612


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1703205
Zoro #
G111320612
UPC #
724920150538
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
16 in
Overall Depth
14 in
Lid Thickness
14 ga
Body Thickness
14 ga

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
Item
Underbody
Storage Capacity
5 cu ft
Mount Type
Bracket
Latch Type
Paddle Handle
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Texture
Smooth
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant, Weather-Resistant

Description

Underbody, White, Single Drop-Down Door, Overall Width 36 in, Overall Depth 14 in, Overall Height 16 in, Storage Capacity 5 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.