Underbody
- Mfr # 1703312
- Zoro # G5992960
product price:Â
$
379.95
/ea
Free Shipping & Returns
Key Features
Lock Type
Keyed
Body Material
Steel
Finish
Powder-Coated
Lid Thickness
14 ga
Lid Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703312
- Zoro #
- G5992960
- UPC #
- 724920172714
- Country of Origin
- United States
Dimensions
- Lid Thickness
- 14 ga
- Overall Height
- 15 in
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Overall Width
- 24 in
- Body Thickness
- 14 ga
- Overall Depth
- 10 in
Details
- Item
- Blk Steel Underbody Truck Box W/ T-Handl
- Lock Type
- Keyed
- Body Material
- Steel
- Finish
- Powder-Coated
- Lid Material
- Steel
- Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Mount Type
- Bracket
- Latch Type
- T-Handle
- Lid Style
- Single Drop-Down Door
- Storage Capacity
- 2.4 cu ft
- Truck Box Type
- Underbody Truck Box
- Color
- Black
- Lid Type
- Non-Adjustable
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Wire Color
- Black
Description
The Buyers Products 1703312 Blk Steel Underbody Truck Box W/ T-Handl is the perfect tool for storing and transporting your tools. It has a steel construction with a secure locking system to keep everything in place while you drive. The truck box will help you get organized and make it easy to transport your equipment from job site to job site.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.