Underbody
- Mfr # 1703321
- Zoro # G5992714
product price:Â
$
409.95
/ea
Free Shipping & Returns
Key Features
Truck Box Type
Underbody Truck Box
Overall Width
18 in
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Overall Depth
15 in
Overall Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703321
- Zoro #
- G5992714
- UPC #
- 724920175616
- Country of Origin
- United States
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 15 in
- Overall Height
- 13 in
- Lid Thickness
- 14 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Body Thickness
- 14 ga
Details
- Item
- Blk Steel Underbody Truck Box,18x13x18
- Truck Box Type
- Underbody Truck Box
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Storage Capacity
- 2.2 cu ft
- Color
- Black
- Lid Material
- Steel
- Lid Style
- Single Drop-Down Door
- Lid Type
- Non-Adjustable
- Finish
- Powder-Coated
- Texture
- Smooth
- Body Material
- Steel
- Latch Type
- T-Handle
- Lock Type
- Keyed
- Mount Type
- Bracket
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Wire Color
- Black
Description
The Buyers Products 1703321 Blk Steel Underbody Truck Box is a great way to keep your tools and other valuables safe while you're on the road. It has a durable steel construction that will last for years. The Buyers Products blk steel underbody truck box is just what you need to store all of your belongings safely in one place.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.