Underbody
- Mfr # 1703322
- Zoro # G5994710
product price:Â
$
429.95
/ea
Free Shipping & Returns
Key Features
Color
Black
Mount Type
Bracket
Finish
Powder-Coated
Overall Height
13 in
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1703322
- Zoro #
- G5994710
- UPC #
- 724920172738
- Country of Origin
- United States
- Item
- Underbody
- Color
- Black
- Mount Type
- Bracket
- Finish
- Powder-Coated
- Texture
- Smooth
- Lid Style
- Single Drop-Down Door
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Latch Type
- T-Handle
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Lid Material
- Steel
- Lid Type
- Non-Adjustable
- Storage Capacity
- 3 cu ft
- Lock Type
- Keyed
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Wire Color
- Black
Dimensions
- Overall Height
- 13 in
- Body Thickness
- 14 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Lid Thickness
- 14 ga
- Overall Depth
- 15 in
- Overall Width
- 24 in
Description
The Buyers Products 1703322 Underbody Truck Box is a great storage solution for your truck. It comes with a T-handle. This underbody truck box will provide you with the extra space you need in your truck bed.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.