Shop BUYERS PRODUCTS
See all product information
Create Account
Underbody
- Mfr # 1703326
- Zoro # G5993983
product price:Â
$
469.95
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Overall Width
36 in
Texture
Smooth
Truck Box Type
Underbody Truck Box
Mount Type
Bracket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703326
- Zoro #
- G5993983
- UPC #
- 724920172752
- Country of Origin
- United States
Dimensions
- Overall Width
- 36 in
- Body Thickness
- 14 ga
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Overall Depth
- 15 in
- Overall Height
- 13 in
- Lid Thickness
- 14 ga
Details
- Item
- Blk Steel Underbody Truck Box W/T-Handle
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Texture
- Smooth
- Truck Box Type
- Underbody Truck Box
- Mount Type
- Bracket
- Lock Type
- Keyed
- Body Material
- Steel
- Lid Style
- Single Drop-Down Door
- Storage Capacity
- 4.5 cu ft
- Color
- Black
- Latch Type
- T-Handle
- Lid Type
- Non-Adjustable
- Lid Material
- Steel
- Finish
- Powder-Coated
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Recessed Drop Door and Continuous Hidden Hinge
- Wire Color
- Black
Description
The Buyers Products 1703326 Blk Steel Underbody Truck Box W/T-Handle is a great way to keep your tools and other items secure in the bed of your truck. It features an integrated T-handle lock for easy opening and closing. The steel underbody truck box will be perfect for keeping all of your belongings safe while you are on the road or at work.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.