Underbody
- Mfr # 1703400
- Zoro # G6020292
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
White
Overall Depth
14 in
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1703400
- Zoro #
- G6020292
- UPC #
- 724920106436
- Country of Origin
- United States
- Item
- Underbody
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- White
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Finish
- Powder-Coated
- Features
- Recessed Drop Door and Continuous Hidden Hinge, Locking Stainless Steel Latch, Replaceable Gasket Sealing System
- Texture
- Smooth
- Storage Capacity
- 3.4 cu ft
- Lid Style
- Single Drop-Down Door
- Latch Type
- T-Handle
- Mount Type
- Bracket
- Lid Material
- Steel
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Wire Color
- White
Dimensions
- Overall Depth
- 14 in
- Overall Height
- 16 in
- Overall Width
- 24 in
- Body Thickness
- 14 ga
- Fits Chest Size
- Recessed Drop Door and Continuous Hidden Hinge, Locking Stainless Steel Latch, Replaceable Gasket Sealing System
- Lid Thickness
- 14 ga
Description
This White Steel Underbody Truck Box, 14X16X24 is a great tool for keeping your tools and equipment organized. You will be able to carry all your tools around with ease. The steel body has a powder-coated finish that protects against rust and corrosion. It also has an underbody mounting type, which makes it the perfect solution for truck beds. The drop door lid provides easy access to the storage space inside the box. With a T-handle locking system, you can keep your tools safe and secure when not in use. Keep your tools organised with this White Steel Underbody Truck Box, 14X16X24
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.