Zoro Homepage

Underbody

  • Mfr # 1704420

  • Zoro # G711320647


product price: $1,127.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Recessed Drop Door and Continuous Hidden Hinge, Locking Stainless Steel Latch, Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1704420
Zoro #
G711320647
UPC #
724920230865
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
24 in
Overall Depth
24 in
Body Thickness
14 ga
Lid Thickness
14 ga

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Recessed Drop Door and Continuous Hidden Hinge, Locking Stainless Steel Latch, Replaceable Gasket Sealing System
Item
Underbody
Storage Capacity
25.4 cu ft
Lid Material
Steel
Mount Type
Bracket
Truck Box Type
Underbody Truck Box
Lock Type
Keyed
Latch Type
T-Handle
Texture
Smooth
Resistance Properties
Corrosion-Resistant, Weather-Resistant

Description

Underbody, White, Single Drop-Down Door, Overall Width 72 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 25.4 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Recessed Drop Door and Continuous Hidden Hinge, Locking Stainless Steel Latch, Replaceable Gasket Sealing System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.