Underbody
Mfr # 1704703
Zoro # G811320585
product price: $619.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gloss Black/Silver
Body Material
Steel
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1704703
Zoro #
G811320585
UPC #
724920088176
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
30 in
Overall Depth
24 in
Lid Thickness
14 ga
Body Thickness
14 ga
Details
Color
Gloss Black/Silver
Body Material
Steel
Finish
Polished
Lid Type
Non-Adjustable
Features
Replaceable Gasket Sealing System
Storage Capacity
10.8 cu ft
Item
Underbody
Lid Style
Single Drop-Down Door
Lock Type
Keyed
Latch Type
T-Handle Compression
Resistance Properties
Corrosion-Resistant
Texture
Smooth
Mount Type
Bracket
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Description
Underbody, Gloss Black/Silver, Single Drop-Down Door, Overall Width 30 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 10.8 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Replaceable Gasket Sealing System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.