Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underbody

  • Mfr # 1705147

  • Zoro # G111320520


product price: $1,147.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Recessed Drop Door with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705147
Zoro #
G111320520
UPC #
724920141451
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Height
24 in
Overall Depth
24 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Non-Adjustable
Features
Recessed Drop Door with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
Storage Capacity
25.4 cu ft
Item
Underbody
Latch Type
T-Handle Compression
Lid Material
Aluminum
Mount Type
Bracket
Lock Type
Keyed
Texture
Diamond Plate
Truck Box Type
Underbody Truck Box
Resistance Properties
Corrosion-Resistant, Weather-Resistant

Description

Underbody, Silver, Single Drop-Down Door, Overall Width 72 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 25.4 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Recessed Drop Door with a Continuous Hidden Hinge, Replaceable Gasket Sealing System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.