Shop BUYERS PRODUCTS
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Underbody
- Mfr # 1705215
- Zoro # G6019400
product price:Â
$
904.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705215
- Zoro #
- G6019400
- UPC #
- 724920075992
- Country of Origin
- United States
- Item
- Underbody
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Keyed
- Lid Type
- Adjustable
- Finish
- Polished
- Features
- Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal
- Texture
- Diamond Plate
- Resistance Properties
- Corrosion-Resistant
- Mount Type
- Bracket
- Color
- Silver
- Storage Capacity
- 12.1 cu ft
- Lid Style
- Double Barn Doors
- Latch Type
- D-Handle
- Number of Locking Points
- 3
- Lid Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 60 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 0.1 in
- Fits Chest Size
- Continuous Aluminum Hidden Hinge with Solid 1/4 in Pin, Swing-Out Doors and no Center Post, Built-in Rain Gutter with Bulb Seal
Description
The Buyers Products Aluminum Truck Box W/ Barn Door,18X18X60 is the perfect solution for those who need extra storage space. The rain gutter with bulb seal prevents water from dripping onto your tools and equipment. Featuring double swing out doors, this truck box provides easy access to your tools and gear. This diamond tread aluminum tool box has a lid type of side-hinged barn style door. With an overall width of 60", this durable aluminum tool box also has a depth of 18" and height of 18". If you are looking for more storage space in your truck, look no further than the Buyers Products Aluminum Truck Box W/ Barn Door,18X18X60
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.