Zoro Homepage

Underbody

  • Mfr # 1705303

  • Zoro # G711320609


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors and no Center Post, 3-Point Locking Die Cast Compression Latch System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705303
Zoro #
G711320609
UPC #
724920151610
Country of Origin
United States

Dimensions

Overall Height
18 in
Overall Width
30 in
Overall Depth
18 in
Body Thickness
0.1 in
Lid Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors and no Center Post, 3-Point Locking Die Cast Compression Latch System
Storage Capacity
6.1 cu ft
Item
Underbody
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Number of Locking Points
3
Mount Type
Bracket
Truck Box Type
Underbody Truck Box
Texture
Smooth
Lock Type
Keyed
Latch Type
D-Handle
Number of Compartments
2

Description

Underbody, Silver, Double Barn Doors, Overall Width 30 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 6.1 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors and no Center Post, 3-Point Locking Die Cast Compression Latch System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.