Shop BUYERS PRODUCTS
See all product information
Create Account
Underbody
- Mfr # 1705305
- Zoro # G6020091
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1705305
- Zoro #
- G6020091
- UPC #
- 724920111942
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 36 in
- Body Thickness
- 0.1 in
- Fits Chest Size
- Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors and no Center Post, 3-Point Locking Die Cast Compression Latch System
- Lid Thickness
- 0.1 in
Details
- Item
- Smooth Aluminum Underbody,18X18X36
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Latch
- Lid Type
- Side-Hinged Barn Style Door
- Finish
- Smooth
- Features
- Double Swing Out Doors, No Center Post, Built-In Rain Gutter With D-Bulb Seal, Continuous Hidden Hinge
- Latch Type
- D-Handle
- Mount Type
- Bracket
- Lid Material
- Aluminum
- Color
- Silver
- Lid Style
- Double Barn Doors
- Resistance Properties
- Corrosion-Resistant
- Storage Capacity
- 7.3 cu ft
- Texture
- Smooth
- Number of Compartments
- 2
- Number of Locking Points
- 3
- Wire Color
- Silver
Description
Underbody, Silver, Double Barn Doors, Overall Width 36 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 7.3 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors and no Center Post, 3-Point Locking Die Cast Compression Latch System
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.