Zoro Homepage

Underbody

  • Mfr # 1705325

  • Zoro # G411320565


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors and no Center Post, 3-Point Locking Die Cast Compression Latch System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705325
Zoro #
G411320565
UPC #
724920193467
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
24 in
Overall Width
24 in
Lid Thickness
0.1 in
Body Thickness
0.1 in

Details

Color
Silver
Body Material
Aluminum
Finish
Polished
Lid Type
Adjustable
Features
Built-in Rain Gutter with D-Bulb Seal, Double Swing Out Doors and no Center Post, 3-Point Locking Die Cast Compression Latch System
Storage Capacity
9 cu ft
Item
Underbody
Lock Type
Keyed
Resistance Properties
Corrosion-Resistant
Number of Compartments
2
Truck Box Type
Underbody Truck Box
Mount Type
Bracket
Texture
Smooth
Lid Material
Aluminum
Latch Type
T-Handle Compression

Description

Underbody, Silver, Single Barn Door, Overall Width 24 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 9 cu ft, Body Material Aluminum, Lid Type Adjustable, Features Built-in Rain Gutter with D-Bulb Seal, Easy Access to Contents (Right or Left Handle Mount), Flat-Surface Mounting Option, and no Center Post to Get in the Way, 3-Point Locking Die Cast Compression Latch System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.