Underbody
Mfr # 1705431
Zoro # G811320783
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin
Lid Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1705431
Zoro #
G811320783
UPC #
724920193658
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
24 in
Overall Height
24 in
Lid Thickness
0.125 in
Body Thickness
0.125 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin
Lid Type
Adjustable
Features
3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
Storage Capacity
9 cu ft
Item
Underbody
Texture
Smooth
Latch Type
T-Handle Compression
Lid Material
Aluminum
Truck Box Type
Underbody Truck Box
Resistance Properties
Corrosion-Resistant
Lock Type
Keyed
Description
Underbody, Silver, Single Barn Door, Overall Width 24 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 9 cu ft, Includes Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin, Body Material Aluminum, Lid Type Adjustable, Features 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.