Underbody
Mfr # 1705433
Zoro # G211320741
product price: $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin
Lid Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1705433
Zoro #
G211320741
UPC #
724920193689
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Height
24 in
Overall Depth
24 in
Body Thickness
0.125 in
Lid Thickness
0.125 in
Details
Color
Silver
Body Material
Aluminum
Finish
Polished
Includes
Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin
Lid Type
Adjustable
Features
3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
Item
Underbody
Storage Capacity
11.3 cu ft
Resistance Properties
Corrosion-Resistant
Lid Material
Aluminum
Latch Type
D-Handle
Texture
Smooth
Lock Type
Keyed
Number of Locking Points
3
Truck Box Type
Underbody Truck Box
Description
Underbody, Silver, Double Barn Doors, Overall Width 30 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 11.3 cu ft, Includes Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin, Body Material Aluminum, Lid Type Adjustable, Features 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.