Shop BUYERS PRODUCTS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Underbody
- Mfr # 1705435
- Zoro # G6020758
product price:Â
$
998.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
24 in
Overall Height
24 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705435
- Zoro #
- G6020758
- UPC #
- 724920146401
- Country of Origin
- United States
- Item
- Underbody
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Keyed
- Lid Type
- Adjustable
- Finish
- Polished
- Features
- 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
- Texture
- Smooth
- Lid Style
- Double Barn Doors
- Lid Material
- Aluminum
- Storage Capacity
- 12.9 cu ft
- Includes
- Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin
- Latch Type
- D-Handle
- Color
- Silver
- Resistance Properties
- Corrosion-Resistant
- Number of Locking Points
- 3
- Wire Color
- Silver
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 24 in
- Overall Width
- 36 in
- Body Thickness
- 0.125 in
- Fits Chest Size
- 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
- Lid Thickness
- 0.125 in
Description
Underbody, Silver, Double Barn Doors, Overall Width 36 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 12.9 cu ft, Includes Bolt-On Stainless Steel Hinge, Solid 1/4 in Pin, Body Material Aluminum, Lid Type Adjustable, Features 3-Point Locking Die-Cast Compression Latch System, Swing-Out Doors and no Center Post, Built-in Rain Gutter and Automotive Bulb Seal, .125 in Thick Aluminum Construction and Rigid Extruded Box Frame
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.