Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underbody

  • Mfr # 1732315

  • Zoro # G311320719


product price: $619.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732315
Zoro #
G311320719
UPC #
724920116565
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
18 in
Overall Height
18 in
Lid Thickness
14 ga
Body Thickness
14 ga

Details

Color
Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
Storage Capacity
14.4 cu ft
Lid Style
Single Drop-Down Door
Item
Underbody
Resistance Properties
Corrosion-Resistant, Weather-Resistant
Mount Type
Bracket
Lock Type
Keyed
Truck Box Type
Underbody Truck Box
Texture
Smooth
Latch Type
D-Handle
Number of Locking Points
3
Lid Material
Steel

Description

Underbody, Black, Single Drop-Down Door, Overall Width 60 in, Overall Depth 18 in, Overall Height 18 in, Storage Capacity 14.4 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.